Motion
TC-037-16-S
One-piece Threaded Clamping Collar Recessed Screw Tc-sery - Threaded, 0.3750-16 Bore Thread, 1.0625 in OD, 0.3125 in Width, Clamp, Stainless Steel - ASTM A582
Mi Item #00243354
MFR #TC-037-16-S
Price$24.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-piece Threaded Clamping Collar Recessed Screw Tc-sery - Threaded, 0.3750-16 Bore Thread, 1.0625 in OD, 0.3125 in Width, Clamp, Stainless Steel - ASTM A582
Mi Item #00243354
MFR #TC-037-16-S

Mfr description
TC-037-16-S STAINLESS THREADED COLLAR
  • High surface contact
  • Design fully engages the thread for secure locking
  • Recessed screw head provides an outside surface free of major projection for safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.18/each

Specifications

Dimensions

  • Outside Diameter
    1.0625 in
  • Width
    0.3125 in

Details

  • Bore Thread
    0.3750-16
  • Construction
    Threaded
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Material
    Stainless Steel - ASTM A582
  • Series
    TC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)