Specifications
Dimensions
- Outside Diameter1.0625 in
- Width0.3125 in
Details
- Bore Thread0.3750-24
- ConstructionOne Piece - Split
- Finish CoatingPlain
- Locking DeviceClamp
- MaterialStainless Steel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)