Motion
CSSC62-11

BOSTON GEAR
CSSC62-11

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 0.6250-11 Bore Thread, 1.5000 in OD, 0.4063 in Width, Clamp, Stainless Steel
MI ITEM #00243365
MFR #CSSC62-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
CSSC62-11

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 0.6250-11 Bore Thread, 1.5000 in OD, 0.4063 in Width, Clamp, Stainless Steel
MI ITEM #00243365
MFR #CSSC62-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.5000 in
  • Width
    0.4063 in

Details

  • Bore Thread
    0.6250-11
  • Construction
    One Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Material
    Stainless Steel

Overview

Mfr description
CSSC62-11 SET COLLAR 49273

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text