Motion
CSSC62-18

BOSTON GEAR
CSSC62-18

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 0.6250-18 Bore Thread, 1.5000 in OD, 0.4063 in Width, Clamp, Stainless Steel
Mi Item #00243368
MFR #CSSC62-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
CSSC62-18

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 0.6250-18 Bore Thread, 1.5000 in OD, 0.4063 in Width, Clamp, Stainless Steel
Mi Item #00243368
MFR #CSSC62-18

Mfr description
CSSC62-18 SET COLLAR 49274
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.5000 in
  • Width
    0.4063 in

Details

  • Bore Thread
    0.6250-18
  • Construction
    One Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)