Motion
CSSC75-10

BOSTON GEAR
CSSC75-10

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 0.7500-10 Bore Thread, 1.7500 in OD, 0.5000 in Width, Clamp, Stainless Steel
MI ITEM #00243371
MFR #CSSC75-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
CSSC75-10

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 0.7500-10 Bore Thread, 1.7500 in OD, 0.5000 in Width, Clamp, Stainless Steel
MI ITEM #00243371
MFR #CSSC75-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSSC75-10 SET COLLAR 49275

Specifications

  • Construction
    One Piece - Split
  • Bore Thread
    0.7500-10
  • Finish Coating
    Plain
  • Outside Diameter
    1.7500 in
  • Width
    0.5000 in
  • Locking Device
    Clamp
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text