Specifications
Dimensions
- Outside Diameter1.8750 in
- Width0.4063 in
Details
- Bore Thread0.8750-14
- ConstructionOne Piece - Split
- Finish CoatingPlain
- Locking DeviceClamp
- MaterialStainless Steel
- SeriesCSSC
- Thread DirectionRight Hand
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)