Motion
CSSC100-8

BOSTON GEAR
CSSC100-8

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 1.0000-8 Bore Thread, 2.0000 in OD, 0.5000 in Width, Clamp, Stainless Steel
MI ITEM #00243383
MFR #CSSC100-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
CSSC100-8

One-Piece Spit Threaded Clamp Collar - One Piece - Split, 1.0000-8 Bore Thread, 2.0000 in OD, 0.5000 in Width, Clamp, Stainless Steel
MI ITEM #00243383
MFR #CSSC100-8

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.0000 in
  • Width
    0.5000 in

Details

  • Bore Thread
    1.0000-8
  • Construction
    One Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Material
    Stainless Steel

Overview

Mfr description
CSSC100-8 SET COLLAR 49279

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text