Motion
CSSC125-7

BOSTON GEAR
CSSC125-7

One-Piece Split Threaded Clamp Collar - One Piece - Split, 1.2500-7 Bore Thread, 2.2500 in OD, 0.5000 in Width, Clamp, Stainless Steel
Mi Item #00243393
MFR #CSSC125-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
CSSC125-7

One-Piece Split Threaded Clamp Collar - One Piece - Split, 1.2500-7 Bore Thread, 2.2500 in OD, 0.5000 in Width, Clamp, Stainless Steel
Mi Item #00243393
MFR #CSSC125-7

Mfr description
CSSC125-7 SET COLLAR 49283
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.2500 in
  • Width
    0.5000 in

Details

  • Bore Thread
    1.2500-7
  • Construction
    One Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Material
    Stainless Steel
  • Series
    CSSC
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)