Motion
CSSC200-12

BOSTON GEAR
CSSC200-12

One-Piece Split Threaded Clamp Collar - One Piece - Split, 2.0000-12 Bore Thread, 3.2500 in OD, 0.6250 in Width, Clamp, Stainless Steel
Mi Item #00243408
MFR #CSSC200-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
CSSC200-12

One-Piece Split Threaded Clamp Collar - One Piece - Split, 2.0000-12 Bore Thread, 3.2500 in OD, 0.6250 in Width, Clamp, Stainless Steel
Mi Item #00243408
MFR #CSSC200-12

Mfr description
CSSC200-12 SET COLLAR 49288
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    3.2500 in
  • Width
    0.6250 in

Details

  • Bore Thread
    2.0000-12
  • Construction
    One Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Material
    Stainless Steel
  • Series
    CSSC
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)