Motion
SCC 3/8 X 1/4

BOSTON GEAR
SCC 3/8 X 1/4

Set Screw Rigid Coupling - 30 mm OD, 1.6250 in Overall Length, Steel Material
MI ITEM #00243416
MFR #SCC 3/8 X 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SCC 3/8 X 1/4

Set Screw Rigid Coupling - 30 mm OD, 1.6250 in Overall Length, Steel Material
MI ITEM #00243416
MFR #SCC 3/8 X 1/4

Mfr description
SCC 3/8 X 1/4 SET COLLAR 49290
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    0.3750 in
  • Bore - Side 2
    0.2500 in
  • Bore Diameter
    0.3750 in
  • Coupling Length
    1.6250 in
  • Outside Diameter
    30 mm
  • Overall Length
    1.6250 in
  • Screw Size
    #6-32

Details

  • Bore Tolerance
    +0.001 to -0.000 in
  • Coupling Material
    Steel
  • Coupling Type
    One-Piece Clamp
  • Lubrication
    Maintenance Free
  • Number Of Locking Screws
    4
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    Steel
  • Screw Type / Material
    Cap Screw
  • Series
    SCC
  • Torque Rating (in-lb)
    192 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)