Motion
CC-037-025
Clamp-on Rigid Coupling - CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 0.3750 in, Bore - Side 2: 0.2500 in
MI ITEM #00243417
MFR #CC-037-025
Your Price$46.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 0.3750 in, Bore - Side 2: 0.2500 in
MI ITEM #00243417
MFR #CC-037-025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.11/each(List $53.03)

Overview

Mfr description
CC-037-025 CLAMP-TYPE SHAFT CPLG
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • Recessed screw head provides an outside surface free of major projection for safety
  • Black oxide provides some corrosion resistance

Specifications

  • Coupling Type
    One-Piece Clamp without Keyway
  • Bore - Side 1
    0.3750 in
  • Bore - Side 2
    0.2500 in
  • Coupling Material
    Steel - ASTM A108
  • Outside Diameter
    1.0625 in
  • Overall Length
    1.6250 in
  • Finish Coating
    Black Oxide
  • Screw Material
    Steel
  • Coupling Length
    1.6250 in
  • Screw Thread Size
    6-32 x 1/2
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    CC
  • Weight
    0.3206 lbs
  • Harmonization Code
    8483.60.8000
  • Bore Diameter
    0.3750 in
  • Manufacturer Upc Number
    044861405222
  • UPC_NO
    044861405222
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text