Motion
SCC 3/8 X 3/8

BOSTON GEAR
SCC 3/8 X 3/8

Clamp-on Rigid Coupling - SCC Series, Steel, Bore - Side 1: 0.3750 in, Bore - Side 2: 0.3750 in
MI ITEM #00243420
MFR #SCC 3/8 X 3/8
Price$186.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SCC 3/8 X 3/8

Clamp-on Rigid Coupling - SCC Series, Steel, Bore - Side 1: 0.3750 in, Bore - Side 2: 0.3750 in
MI ITEM #00243420
MFR #SCC 3/8 X 3/8

Mfr description
SCC 3/8 X 3/8 SET COLLAR 49291
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.96/each

Specifications

Dimensions

  • Bore - Side 1
    0.3750 in
  • Bore - Side 2
    0.3750 in
  • Bore Diameter
    0.3750 in
  • Coupling Length
    1.6250 in
  • Outside Diameter
    1.0625 in
  • Screw Size
    #6-32

Details

  • Bore Tolerance
    +0.001 in to -0.000 in
  • Coupling Material
    Steel
  • Coupling Type
    One-Piece Clamp
  • Number Of Locking Screws
    4
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Steel
  • Series
    SCC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)