Motion
SCC 1/2 X 3/8

BOSTON GEAR
SCC 1/2 X 3/8

Set Screw Rigid Coupling - 25 mm OD, 24 mm Overall Length, Steel Material
Mi Item #00243425
MFR #SCC 1/2 X 3/8
Price$278.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SCC 1/2 X 3/8

Set Screw Rigid Coupling - 25 mm OD, 24 mm Overall Length, Steel Material
Mi Item #00243425
MFR #SCC 1/2 X 3/8

Mfr description
SCC 1/2 X 3/8 SET COLLAR 49292
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.36/each

Specifications

Dimensions

  • Bore - Side 1
    0.5000 in
  • Bore - Side 2
    0.3750 in
  • Bore Diameter
    0.5000 in
  • Coupling Length
    1.8750 in
  • Outside Diameter
    25 mm
  • Overall Length
    24 mm
  • Screw Size
    #8-32

Details

  • Coupling Material
    Steel
  • Coupling Type
    One-Piece Clamp
  • Number Of Locking Screws
    4
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    Steel
  • Series
    SCC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)