Motion
SCC 1/2 X 1/2

BOSTON GEAR
SCC 1/2 X 1/2

Clamp-on Rigid Coupling - SCC Series, Steel, Bore - Side 1: 0.5000 in, Bore - Side 2: 0.5000 in
Mi Item #00243429
MFR #SCC 1/2 X 1/2
Price$232.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SCC 1/2 X 1/2

Clamp-on Rigid Coupling - SCC Series, Steel, Bore - Side 1: 0.5000 in, Bore - Side 2: 0.5000 in
Mi Item #00243429
MFR #SCC 1/2 X 1/2

Mfr description
SCC 1/2 X 1/2 SET COLLAR 49293
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.22/each

Specifications

Dimensions

  • Bore - Side 1
    0.5000 in
  • Bore - Side 2
    0.5000 in
  • Bore Diameter
    0.5000 in
  • Coupling Length
    1.8750 in
  • Outside Diameter
    1.2500 in
  • Overall Length
    1.8750 in
  • Screw Size
    #8-32

Details

  • Bore Tolerance
    +0.001 in to -0.000 in
  • Coupling Material
    Steel
  • Coupling Type
    One-Piece Clamp
  • Lubrication
    Maintenance Free
  • Maximum Transmitted Torque
    54.2300 N-m
  • Number Of Locking Screws
    4
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    SCC
  • Torque Rating (in-lb)
    54.23 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)