Overview
Mfr description
SCC 5/8 X 1/2 SET COLLAR 49294
Specifications
- Coupling TypeOne-Piece Clamp
- Coupling MaterialSteel
- Outside Diameter1.5000 in
- Bore - Side 10.6250 in
- Bore - Side 20.5000 in
- SeriesSCC
- Coupling Length2.2500 in
- Screw Size#10-32
- Product TypeSet Screw Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data