Motion
SCC 5/8 X 5/8

BOSTON GEAR
SCC 5/8 X 5/8

Clamp-on Rigid Coupling - SCC Series, Steel, Bore - Side 1: 0.6250 in, Bore - Side 2: 0.6250 in
MI ITEM #00243438
MFR #SCC 5/8 X 5/8
Your Price$316.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SCC 5/8 X 5/8

Clamp-on Rigid Coupling - SCC Series, Steel, Bore - Side 1: 0.6250 in, Bore - Side 2: 0.6250 in
MI ITEM #00243438
MFR #SCC 5/8 X 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$316.54/each(List $364.03)

Overview

Mfr description
SCC 5/8 X 5/8 SET COLLAR 49295

Specifications

  • Coupling Type
    One-Piece Clamp
  • Bore - Side 1
    0.6250 in
  • Bore - Side 2
    0.6250 in
  • Coupling Material
    Steel
  • Outside Diameter
    1.5000 in
  • Overall Length
    2.2500 in
  • Screw Material
    Steel
  • Coupling Length
    2.2500 in
  • Series
    SCC
  • Bore Tolerance
    +0.001 in to -0.000 in
  • Bore Diameter
    0.6250 in
  • Number Of Locking Screws
    4
  • Screw Size
    #10-32
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text