Motion
5L010010
5/8" x 5/8" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
Mi Item #00243442
MFR #5L010010
Price$63.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" x 5/8" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
Mi Item #00243442
MFR #5L010010

Mfr description
5L010010
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.32/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Outside Diameter
    1.5000 in
  • Screw Size
    10-32 x 5/8
  • Screw Thread Size
    10-32 x 5/8
  • Weight
    0.85 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    Signature
  • UPC_NO
    662786014864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)