Motion
SCC 3/4 X 1/2

BOSTON GEAR
SCC 3/4 X 1/2

Set Screw Rigid Coupling - 30 mm OD, 2.6250 in Overall Length, Steel Material
Mi Item #00243443
MFR #SCC 3/4 X 1/2
Price$373.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SCC 3/4 X 1/2

Set Screw Rigid Coupling - 30 mm OD, 2.6250 in Overall Length, Steel Material
Mi Item #00243443
MFR #SCC 3/4 X 1/2

Mfr description
SCC 3/4 X 1/2 SET COLLAR 49296
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.78/each

Specifications

Dimensions

  • Bore - Side 1
    0.7500 in
  • Bore - Side 2
    0.5000 in
  • Bore Diameter
    0.7500 in
  • Coupling Length
    2.6250 in
  • Outside Diameter
    30 mm
  • Overall Length
    2.6250 in
  • Screw Size
    1/4 in-28

Details

  • Coupling Material
    Steel
  • Coupling Type
    One-Piece Clamp
  • Number Of Locking Screws
    4
  • Product Type
    Set Screw Rigid Couplings
  • Series
    SCC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)