Motion
SCC 3/4 X 3/4

BOSTON GEAR
SCC 3/4 X 3/4

Clamp-on Rigid Coupling - SCC Series, Steel, Bore - Side 1: 0.7500 in, Bore - Side 2: 0.7500 in
MI ITEM #00243450
MFR #SCC 3/4 X 3/4
Your Price$338.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SCC 3/4 X 3/4

Clamp-on Rigid Coupling - SCC Series, Steel, Bore - Side 1: 0.7500 in, Bore - Side 2: 0.7500 in
MI ITEM #00243450
MFR #SCC 3/4 X 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$338.24/each(List $388.98)

Overview

Mfr description
SCC 3/4 X 3/4 SET COLLAR 49298

Specifications

  • Coupling Type
    One-Piece Clamp
  • Bore - Side 1
    0.7500 in
  • Bore - Side 2
    0.7500 in
  • Coupling Material
    Steel
  • Outside Diameter
    1.7500 in
  • Overall Length
    2.6250 in
  • Screw Material
    Steel
  • Coupling Length
    2.6250 in
  • Series
    SCC
  • Bore Tolerance
    +0.001 in to -0.000 in | +0.0254 mm to -0.000 mm
  • Bore Diameter
    0.7500 in
  • Lubrication
    Maintenance Free
  • Number Of Locking Screws
    4
  • Screw Size
    1/4 in-28
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text