Motion
SCC 1 X 1

BOSTON GEAR
SCC 1 X 1

Clamp-on Rigid Coupling - SCC Series, Steel, Bore - Side 1: 1.0000 in, Bore - Side 2: 1.0000 in
Mi Item #00243468
MFR #SCC 1 X 1
Price$396.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SCC 1 X 1

Clamp-on Rigid Coupling - SCC Series, Steel, Bore - Side 1: 1.0000 in, Bore - Side 2: 1.0000 in
Mi Item #00243468
MFR #SCC 1 X 1

Mfr description
SCC 1 X 1 SET COLLAR 49302
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$396.59/each

Specifications

Dimensions

  • Bore - Side 1
    1.0000 in
  • Bore - Side 2
    1.0000 in
  • Bore Diameter
    1.0000 in
  • Coupling Length
    3.0000 in
  • Outside Diameter
    2.0000 in
  • Screw Size
    1/4 in-28

Details

  • Coupling Material
    Steel
  • Coupling Type
    One-Piece Clamp
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    SCC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)