Motion
SCC 1-1/8 X 1

BOSTON GEAR
SCC 1-1/8 X 1

Set Screw Rigid Coupling - 25 mm OD, 3.2500 in Overall Length, Steel Material
Mi Item #00243473
MFR #SCC 1-1/8 X 1
Price$455.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SCC 1-1/8 X 1

Set Screw Rigid Coupling - 25 mm OD, 3.2500 in Overall Length, Steel Material
Mi Item #00243473
MFR #SCC 1-1/8 X 1

Mfr description
SCC 1-1/8 X 1 SET COLLAR 49303
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$455.71/each

Specifications

Dimensions

  • Bore - Side 1
    1.1250 in
  • Bore - Side 2
    1.0000 in
  • Bore Diameter
    1.1250 in
  • Coupling Length
    3.2500 in
  • Outside Diameter
    25 mm
  • Overall Length
    3.2500 in
  • Screw Size
    1/4 in-28

Details

  • Bore Tolerance
    +0.001 in to -0.000 in
  • Coupling Material
    Steel
  • Coupling Type
    One-Piece Clamp
  • Lubrication
    Maintenance Free
  • Number Of Locking Screws
    4
  • Product Type
    Set Screw Rigid Couplings
  • Series
    SCC
  • Torque Rating (in-lb)
    2200 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)