Motion
5L102102
1-1/8" x 1-1/8" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
MI ITEM #00243480
MFR #5L102102
List Price$151.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" x 1-1/8" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
MI ITEM #00243480
MFR #5L102102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$151.57/each for your price

Overview

Mfr description
5L102102

Specifications

  • Outside Diameter
    2.1250 in
  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    1/4-28 x 3/4
  • Series
    Signature
  • Weight
    2.20 lb
  • Bore Diameter
    1.1250 in
  • UPC_NO
    662786014956
  • Material
    Steel
  • Screw Size
    1/4-28 x 3/4
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text