Motion
CLX-20-20-F
Ruland CLX-20-20-F - Rigid Coupling, One-Piece, Bores 1.250"x1.250", OD 2 1/16", L 3 1/4", 1215 Lead-Free Steel
MI ITEM #00243487
MFR #CLX-20-20-F
Your Price$92.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland CLX-20-20-F - Rigid Coupling, One-Piece, Bores 1.250"x1.250", OD 2 1/16", L 3 1/4", 1215 Lead-Free Steel
MI ITEM #00243487
MFR #CLX-20-20-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$92.01/each(List $128.83)

Overview

Mfr description
CLX-20-20-F ONE-PIECE RIGID COUPLING

Specifications

  • Coupling Type
    One-Piece Clamp without Keyway
  • Clearance Diameter Max
    2.2860 in
  • Bore - Side 1
    1.2500 in
  • Bore - Side 2
    1.2500 in
  • Coupling Material
    1215 Lead-Free Steel
  • Outside Diameter
    2.0625 in
  • Overall Length
    3.2500 in
  • Torque Capacity
    417 ft-lbs
  • Bore Size
    1.2500 in
  • Max Rpm
    4000 rpm
  • Finish Coating
    Black Oxide
  • Screw Finish
    Black Oxide
  • Screw Location
    0.807 in
  • Screw Material
    Alloy Steel with Nypatch
  • Screw Thread Size
    1/4 - 28
  • Screw Type / Material
    Alloy Steel with Nypatch®
  • Series
    CLX
  • Angular Misalignment
    0 °
  • Parallel Misalignment
    0.000 in
  • Axial Motion
    0.000 in
  • Bore Tolerance
    +.002 in / +.0005 in
  • Temperature Rating
    -40 to +350 °F
  • Weight
    1.86 lbs
  • Harmonization Code
    8483608000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Installation Video
  • UPC_NO
    63452900424
  • Material
    1215 Carbon Steel
  • Screw Size
    1/4 - 28
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text