Motion
5L104104
1-1/4" x 1-1/4" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
MI ITEM #00243488
MFR #5L104104
List Price$141.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" x 1-1/4" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
MI ITEM #00243488
MFR #5L104104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$141.18/each for your price

Overview

Mfr description
5L104104

Specifications

  • Outside Diameter
    2.2500 in
  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    1/4-28 x 3/4
  • Series
    Signature
  • Weight
    2.46 lb
  • Bore Diameter
    1.2500 in
  • UPC_NO
    662786014970
  • Material
    Steel
  • Screw Size
    1/4-28 x 3/4
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text