Motion
CC-137-137
Clamp-on Rigid Coupling - CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 1.3750 in, Bore - Side 2: 1.3750 in
Mi Item #00243493
MFR #CC-137-137
Price$110.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 1.3750 in, Bore - Side 2: 1.3750 in
Mi Item #00243493
MFR #CC-137-137

Mfr description
CC-137-137 CLAMP-TYPE SHAFT CPLG
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.66/each

Specifications

Dimensions

  • Bore - Side 1
    1.3750 in
  • Bore - Side 2
    1.3750 in
  • Coupling Length
    3.6250 in
  • Outside Diameter
    2.3750 in
  • Overall Length
    3.6250 in
  • Screw Thread Size
    1/4-28 x 3/4
  • Weight
    2.7938 lbs

Details

  • Coupling Material
    Steel - ASTM A108
  • Coupling Type
    One-Piece Clamp without Keyway
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861402986
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Steel
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    CC
  • UPC_NO
    044861402986
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)