Motion
5L108108
1-1/2" x 1-1/2" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
Mi Item #00243502
MFR #5L108108
Price$154.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" x 1-1/2" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
Mi Item #00243502
MFR #5L108108

Mfr description
5L108108
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.66/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Outside Diameter
    2.5000 in
  • Screw Size
    1/4-28 x 3/4
  • Screw Thread Size
    1/4-28 x 3/4
  • Weight
    3.12 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    Signature
  • UPC_NO
    662786015014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)