Motion
5L010010K
5/8" x 5/8" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways High Strength
Mi Item #00243517
MFR #5L010010K
Price$75.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" x 5/8" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways High Strength
Mi Item #00243517
MFR #5L010010K

Mfr description
5L010010K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.22/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Keyway Size
    0.1875 in
  • Outside Diameter
    1.5000 in
  • Screw Size
    10-32 x 5/8
  • Screw Thread Size
    10-32 x 5/8
  • Weight
    0.84 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    Signature
  • UPC_NO
    662786015977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)