Motion
C-131-BO
Set Screw Collar C-Series - Solid, Steel, 1.3125 in Bore, 2.1250 in OD, 0.6875 in Width
Mi Item #00243549
MFR #C-131-BO
Price$11.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar C-Series - Solid, Steel, 1.3125 in Bore, 2.1250 in OD, 0.6875 in Width
Mi Item #00243549
MFR #C-131-BO

Mfr description
C-131-BO BLACK OXIDE COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.43/each

Specifications

Dimensions

  • Bore Diameter
    1.3125 in
  • Outside Diameter
    2.1250 in
  • Screw Size
    3/8-16 x 3/8 in
  • Weight
    0.442125 lbs
  • Width
    0.6875 in

Details

  • Construction
    Solid
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    C-131-BO
  • Manufacturer Upc Number
    044861141311
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Set Screw
  • Screw Material
    Steel - ASTM F912
  • UPC_NO
    044861141311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)