Motion
C-137-BO
Set Screw Collar C-Series - C Series, One Piece - Solid, Steel - ASTM A108, Plain, 1.3750 in ID, 2.1250 in OD, 0.7500 in Wide
MI ITEM #00243550
MFR #C-137-BO
Your Price$12.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar C-Series - C Series, One Piece - Solid, Steel - ASTM A108, Plain, 1.3750 in ID, 2.1250 in OD, 0.7500 in Wide
MI ITEM #00243550
MFR #C-137-BO

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.85/each(List $15.06)

Overview

Mfr description
C-137-BO BLACK OXIDE COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
  • Black oxide provides some corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    1.3750 in
  • Construction
    Solid
  • Outside Diameter
    2.1250 in
  • Width
    0.7500 in
  • Material
    Steel
  • Screw / Locking Style
    Hex Socket Set Screw
  • Finish
    Black Oxide
  • Screw Material
    Steel - ASTM F912
  • Screw Size
    3/8-16 x 3/8 in
  • Weight
    0.463722 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    C-137-BO
  • Manufacturer Upc Number
    044861147313
  • UPC_NO
    044861147313
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text