Motion
C-025-2H
Set Screw Collar - Solid, Steel, 0.2500 in Bore, 0.5000 in OD, 0.3125 in Width
MI ITEM #00243563
MFR #C-025-2H
List Price$14.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 0.2500 in Bore, 0.5000 in OD, 0.3125 in Width
MI ITEM #00243563
MFR #C-025-2H

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$14.45/each for your price

Overview

Mfr description
C-025-2H @ 90 COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
  • Load capacity is doubled by adding the second screw
  • Black oxide provides some corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    0.2500 in
  • Construction
    Solid
  • Outside Diameter
    0.5000 in
  • Width
    0.3125 in
  • Material
    Steel
  • Screw / Locking Style
    Hex Socket Set Screw
  • Finish
    Black Oxide
  • Screw Material
    Steel - ASTM F912
  • Screw Size
    10-32 x 1/8 in
  • Weight
    0.0131 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    C-025-2H
  • Manufacturer Upc Number
    044861165287
  • UPC_NO
    044861165287
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text