Motion
C-200-2H
Two-Hole Set Screw Collar - C Series, Solid, Steel, Plain, 2.0000 in Bore, 3.0000 in OD, 0.8750 in Width
MI ITEM #00243571
MFR #C-200-2H
Your Price$28.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Hole Set Screw Collar - C Series, Solid, Steel, Plain, 2.0000 in Bore, 3.0000 in OD, 0.8750 in Width
MI ITEM #00243571
MFR #C-200-2H

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$28.04/each(List $38.69)

Overview

Mfr description
C-200-2H @ 90 COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
  • Load capacity is doubled by adding the second screw
  • Black oxide provides some corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    2.0000 in
  • Bore Type
    Plain
  • Construction
    Solid
  • Outside Diameter
    3.0000 in
  • Width
    0.8750 in
  • Material
    Steel
  • Type Series
    C
  • Screw / Locking Style
    Hex Socket Set Screw
  • Finish
    Black Oxide
  • Screw Material
    Steel - ASTM F912
  • Screw Size
    1/2-13 x 1/2 in
  • Weight
    0.972309 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Upc Number
    044861160022
  • UPC_NO
    044861160022
  • Additional Details
    Effective on hard and soft shafts - Cost effective collar design - Easily installed where major disassembly would otherwise be required - Load capacity is doubled by adding the second screw -Black oxide provides some corrosion resistance
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text