Motion
RC-050-KW
Set Screw Coupling - 0.5000 in Bore, 1.0000 in OD, 1.5000 in Overall Length, Steel - ASTM A108 Material, Black Oxide
Mi Item #00243583
MFR #RC-050-KW
Price$24.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Coupling - 0.5000 in Bore, 1.0000 in OD, 1.5000 in Overall Length, Steel - ASTM A108 Material, Black Oxide
Mi Item #00243583
MFR #RC-050-KW

Mfr description
RC-050-KW COUPLING
  • Provides torque transmission and alignment
  • Cost effective coupling design
  • Easily installed where major disassembly would otherwise be required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.74/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Bore Size
    0.5000 in
  • Coupling Length
    1.5000 in
  • Keyway - Side 1
    1/8 x 16 in
  • Keyway - Side 2
    1/8 x 1/16 in
  • Keyway Size
    1/8 x 1/16 in
  • Length Through Bore
    1.5000 in
  • Outside Diameter
    1.0000 in
  • Overall Length
    1.5000 in
  • Set Screw Thread Size
    1/4-20 x 3/16
  • Weight
    0.25124 lbs

Details

  • Coupling Finish Coating
    Black Oxide
  • Coupling Material
    Steel - ASTM A108
  • Coupling Type
    Set Screw with Keyway
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861351321
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    Steel
  • Screw Type / Material
    Hex Socket Set Screw
  • Series
    RC
  • Set Screw Material
    Steel - ASTM F912
  • UPC_NO
    044861351321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)