Motion
RC-062
Set Screw Coupling - 0.6250 in Bore, 1.2500 in OD, 2.0000 in Overall Length, Steel - ASTM A108 Material, Black Oxide
Mi Item #00243618
MFR #RC-062
Price$22.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Coupling - 0.6250 in Bore, 1.2500 in OD, 2.0000 in Overall Length, Steel - ASTM A108 Material, Black Oxide
Mi Item #00243618
MFR #RC-062

Mfr description
RC-062 RIGID STEEL CPLG
  • Provides torque transmission and alignment
  • Cost effective coupling design
  • Easily installed where major disassembly would otherwise be required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.40/each

Specifications

Dimensions

  • Bore - Side 1
    0.6250 in
  • Bore - Side 2
    0.6250 in
  • Bore Diameter
    0.6250 in
  • Bore Size
    0.6250 in
  • Coupling Length
    2.0000 in
  • Outside Diameter
    1.2500 in
  • Overall Length
    2.0000 in
  • Set Screw Thread Size
    5/16-18 x 5/16
  • Weight
    0.52411 lbs

Details

  • Coupling Finish Coating
    Black Oxide
  • Coupling Material
    Steel - ASTM A108
  • Coupling Type
    Set Screw without Keyway
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861354797
  • Product Type
    Set Screw Rigid Couplings
  • Series
    RC
  • Set Screw Material
    Steel - ASTM F912
  • UPC_NO
    044861354797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)