Motion
2C-037-A
Two-Piece, Clamping Collar- 2C-Series - 2C Series, Two Piece - Split, Aluminum - ASTM B211, Plain, 0.3750 in ID, 0.8750 in OD, 0.3750 in Wide
Mi Item #00243654
MFR #2C-037-A
Price$19.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece, Clamping Collar- 2C-Series - 2C Series, Two Piece - Split, Aluminum - ASTM B211, Plain, 0.3750 in ID, 0.8750 in OD, 0.3750 in Wide
Mi Item #00243654
MFR #2C-037-A

Mfr description
2C-037-A SPLIT SET COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.20/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Outside Diameter
    0.8750 in
  • Screw Size
    6-32 x 3/8 in
  • Weight
    0.01826 lbs
  • Width
    0.3750 in

Details

  • Additional Details
    Effective on hard and soft shafts - Design fully engages the shaft without marring - 360 degree clamping force - Easily installed where major disassembly would otherwise be required - Aluminum is lightweight and corrosion resistant.
  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Finish
    Plain
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    2C-037-A
  • Manufacturer Upc Number
    044861125021
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Steel - ASTM A574
  • Type Series
    2C
  • UPC_NO
    044861125021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)