Motion
SP-7-A
Ruland SP-7-A - Shaft Collar, Two-Piece, Bore 0.4375", OD 15/16", W 0.343", 2024 Aluminum
MI ITEM #00243659
MFR #SP-7-A
List Price$20.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland SP-7-A - Shaft Collar, Two-Piece, Bore 0.4375", OD 15/16", W 0.343", 2024 Aluminum
MI ITEM #00243659
MFR #SP-7-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.06/each for your price

Overview

Mfr description
SP-7-A TWO-PIECE SPLIT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.4375 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    0.9375 in
  • Bore Size
    0.4375 in
  • Width
    0.3430 in
  • Material
    Aluminum
  • Clearance Diameter Max
    1.0800 in
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Bright
  • Finish
    Bright
  • Forged Clamp Screw
    #6-32x3/8
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    #6-32
  • Rated Temperature
    -40 to +225 F
  • Width Tolerance
    +.003 / -.010 in
  • Weight
    0.020 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Catalog Number
    SP-7-A
  • UPC_NO
    63452902186

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text