Motion
SP-31-A
Shaft Collar - Two Piece - Split, Aluminum, 1.9375 in Bore, 3 in OD, 0.6875 in Width
Mi Item #00243735
MFR #SP-31-A
Price$83.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Two Piece - Split, Aluminum, 1.9375 in Bore, 3 in OD, 0.6875 in Width
Mi Item #00243735
MFR #SP-31-A

Mfr description
SP-31-A TWO-PIECE SPLIT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.24/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Bore Size
    1.9375 in
  • Clearance Diameter Max
    3.2730 in
  • Outside Diameter
    3 in
  • Screw Size
    5/16 - 24
  • Weight
    0.290 lb
  • Width
    0.6875 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Bright
  • Forged Clamp Screw
    5/16-24x7/8
  • Grade
    2024
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Locking Device
    Clamp
  • Locknut Finish
    Bright
  • Manufacturer Catalog Number
    SP-31-A
  • Manufacturer Product Page
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to +225 F
  • Screw / Locking Style
    Exposed Screw Head
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452902107
  • Width Tolerance
    +.003 / -.010 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)