Motion
2C-200-A
Two-Piece, Clamping Collar- 2C-Series - 2C Series, Two Piece - Split, Aluminum - ASTM B211, Plain, 2.0000 in ID, 3.0000 in OD, 0.6875 in Wide
MI ITEM #00243736
MFR #2C-200-A
Your Price$50.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece, Clamping Collar- 2C-Series - 2C Series, Two Piece - Split, Aluminum - ASTM B211, Plain, 2.0000 in ID, 3.0000 in OD, 0.6875 in Wide
MI ITEM #00243736
MFR #2C-200-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$50.43/each(List $69.60)

Overview

Mfr description
2C-200-A SPLIT SET COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Easily installed where major disassembly would otherwise be required
  • Aluminum is lightweight and corrosion resistant

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    2.0000 in
  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Outside Diameter
    3.0000 in
  • Width
    0.6875 in
  • Material
    Aluminum
  • Type Series
    2C
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Finish
    Plain
  • Screw Material
    Steel - ASTM A574
  • Screw Size
    5/16-24 x 1 in
  • Weight
    0.322354 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    2C-200-A
  • Manufacturer Upc Number
    044861320945
  • UPC_NO
    044861320945
  • Additional Details
    Effective on hard and soft shafts - Design fully engages the shaft without marring - 360 degree clamping force - Easily installed where major disassembly would otherwise be required - Aluminum is lightweight and corrosion resistant.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text