Specifications
Dimensions
- Outside Diameter0.6250 in
- Width0.2810 in
Details
- Bore Thread#10-24
- ConstructionOne Piece - Clamp
- Finish CoatingBlack Oxide
- Locking DeviceClamp
- MaterialSteel - 1215 Lead-Free
- SeriesTCL
- Thread DirectionRight Hand
Overview
Mfr description
TCL-3-24-F ONE-PIECE CLAMP COLLAR