Motion
ISTC-037-24
One-Piece Threaded Clamping Collar ISTC-Series - ISTC Series, One Piece - Split, Steel - ASTM A108, Threaded, 0.3750-24 TPI in ID, 0.8750 in OD, 0.3750 in Wide
MI ITEM #00243814
MFR #ISTC-037-24
Price$8.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Threaded Clamping Collar ISTC-Series - ISTC Series, One Piece - Split, Steel - ASTM A108, Threaded, 0.3750-24 TPI in ID, 0.8750 in OD, 0.3750 in Wide
MI ITEM #00243814
MFR #ISTC-037-24

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.36/each

Specifications

Dimensions

  • Outside Diameter
    0.8750 in
  • Width
    0.3750 in

Details

  • Bore Thread
    0.3750-24
  • Construction
    Threaded
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel
  • Series
    ISTC
  • Thread Direction
    Right Hand

Overview

Mfr description
ISTC-037-24 THREADED COLLAR
  • High surface contact
  • Design fully engages the thread for secure locking
  • Black oxide provides some corrosion resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text