Motion
TCL-7-14-F
Shaft Collar - TCL Series, One Piece - Clamp, Steel - 1215 Lead-Free, Threaded, 0.4375-14 TPI in ID, 0.9375 in OD, 0.3430 in Wide
MI ITEM #00243818
MFR #TCL-7-14-F
List Price$19.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - TCL Series, One Piece - Clamp, Steel - 1215 Lead-Free, Threaded, 0.4375-14 TPI in ID, 0.9375 in OD, 0.3430 in Wide
MI ITEM #00243818
MFR #TCL-7-14-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.27/each for your price

Overview

Mfr description
TCL-7-14-F ONE-PIECE CLAMP COLLAR

Specifications

  • Construction
    One Piece - Clamp
  • Bore Thread
    0.4375-14
  • Finish Coating
    Black Oxide
  • Outside Diameter
    0.9375 in
  • Width
    0.3430 in
  • Locking Device
    Clamp
  • Material
    Steel - 1215 Lead-Free
  • Thread Direction
    Right Hand
  • Series
    TCL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text