Motion
TCL-8-13-F
Shaft Collar - One Piece - Clamp, 0.5000-13 Bore Thread, 1.1250 in OD, 0.4060 in Width, Clamp, Steel - 1215 Lead-Free
Mi Item #00243822
MFR #TCL-8-13-F
Price$8.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - One Piece - Clamp, 0.5000-13 Bore Thread, 1.1250 in OD, 0.4060 in Width, Clamp, Steel - 1215 Lead-Free
Mi Item #00243822
MFR #TCL-8-13-F

Mfr description
TCL-8-13F SHAFT COLLAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.44/each

Specifications

Dimensions

  • Outside Diameter
    1.1250 in
  • Width
    0.4060 in

Details

  • Bore Thread
    0.5000-13
  • Construction
    One Piece - Clamp
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Steel - 1215 Lead-Free
  • Series
    TCL
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)