Motion
ISTC-050-20
One-Piece Threaded Clamping Collar ISTC-Series - ISTC Series, One Piece - Split, Steel - ASTM A108, Threaded, 0.5000-20 TPI in ID, 1.1250 in OD, 0.4063 in Wide
MI ITEM #00243824
MFR #ISTC-050-20
Your Price$10.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Threaded Clamping Collar ISTC-Series - ISTC Series, One Piece - Split, Steel - ASTM A108, Threaded, 0.5000-20 TPI in ID, 1.1250 in OD, 0.4063 in Wide
MI ITEM #00243824
MFR #ISTC-050-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.34/each(List $13.61)

Overview

Mfr description
ISTC-050-20 THREADED COLLAR
  • High surface contact
  • Design fully engages the thread for secure locking
  • Black oxide provides some corrosion resistance

Specifications

  • Construction
    Threaded
  • Bore Thread
    0.5000-20
  • Finish Coating
    Black Oxide
  • Outside Diameter
    1.1250 in
  • Width
    0.4063 in
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel
  • Thread Direction
    Right Hand
  • Series
    ISTC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text