Motion
TCL-10-18-F
Shaft Collar - One Piece - Clamp, 0.6250-18 Bore Thread, 1.3125 in OD, 0.4370 in Width, Clamp, Steel - 1215 Lead-Free
Mi Item #00243835
MFR #TCL-10-18-F
Price$11.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - One Piece - Clamp, 0.6250-18 Bore Thread, 1.3125 in OD, 0.4370 in Width, Clamp, Steel - 1215 Lead-Free
Mi Item #00243835
MFR #TCL-10-18-F

Mfr description
TCL-10-18-F ONE-PIECE CLAMP COLLAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.81/each

Specifications

Dimensions

  • Outside Diameter
    1.3125 in
  • Width
    0.4370 in

Details

  • Bore Thread
    0.6250-18
  • Construction
    One Piece - Clamp
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Steel - 1215 Lead-Free
  • Series
    TCL
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)