Motion
ISTC-112-07
One-Piece Threaded Clamping Collar ISTC-Series - ISTC Series, One Piece - Split, Steel - ASTM A108, Threaded, 1.1250-7 TPI in ID, 0.8750 in OD, 0.5000 in Wide
MI ITEM #00243863
MFR #ISTC-112-07
List Price$27.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Threaded Clamping Collar ISTC-Series - ISTC Series, One Piece - Split, Steel - ASTM A108, Threaded, 1.1250-7 TPI in ID, 0.8750 in OD, 0.5000 in Wide
MI ITEM #00243863
MFR #ISTC-112-07

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.00/each for your price

Overview

Mfr description
ISTC-112-07 THREADED COLLAR
  • High surface contact
  • Design fully engages the thread for secure locking
  • Black oxide provides some corrosion resistance

Specifications

  • Construction
    Threaded
  • Bore Thread
    1.1250-7
  • Finish Coating
    Black Oxide
  • Outside Diameter
    0.8750 in
  • Width
    0.5000 in
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text