Motion
TCL-22-12-F
Shaft Collar - TCL Series, One Piece - Clamp, Steel - 1215 Lead-Free, Threaded, 1.3750-12 TPI in ID, 2.2500 in OD, 0.5630 in Wide
Mi Item #00243879
MFR #TCL-22-12-F
Price$23.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - TCL Series, One Piece - Clamp, Steel - 1215 Lead-Free, Threaded, 1.3750-12 TPI in ID, 2.2500 in OD, 0.5630 in Wide
Mi Item #00243879
MFR #TCL-22-12-F

Mfr description
TCL-22-12-F ONE-PIECE CLAMP COLLAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.78/each

Specifications

Dimensions

  • Outside Diameter
    2.2500 in
  • Width
    0.5630 in

Details

  • Bore Thread
    1.3750-12
  • Construction
    One Piece - Clamp
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Steel - 1215 Lead-Free
  • Series
    TCL
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)