Motion
ISTC-175-16
One-Piece Threaded Clamping Collar ISTC-Series - ISTC Series, One Piece - Split, Steel - ASTM A108, Threaded, 1.7500-16 TPI in ID, 2.7500 in OD, 0.6875 in Wide
MI ITEM #00243888
MFR #ISTC-175-16
Your Price$46.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Threaded Clamping Collar ISTC-Series - ISTC Series, One Piece - Split, Steel - ASTM A108, Threaded, 1.7500-16 TPI in ID, 2.7500 in OD, 0.6875 in Wide
MI ITEM #00243888
MFR #ISTC-175-16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$46.59/each(List $64.30)

Overview

Mfr description
ISTC-175-16 THREADED COLLAR
  • High surface contact
  • Design fully engages the thread for secure locking
  • Black oxide provides some corrosion resistance

Specifications

  • Construction
    Threaded
  • Bore Thread
    1.7500-16
  • Finish Coating
    Black Oxide
  • Outside Diameter
    2.7500 in
  • Width
    0.6875 in
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text