Motion
TCL-28-16-F
Shaft Collar - One Piece - Clamp, 1.7500-16 Bore Thread, 2.7500 in OD, 0.6880 in Width, Clamp, Steel - 1215 Lead-Free
Mi Item #00243889
MFR #TCL-28-16-F
Price$64.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - One Piece - Clamp, 1.7500-16 Bore Thread, 2.7500 in OD, 0.6880 in Width, Clamp, Steel - 1215 Lead-Free
Mi Item #00243889
MFR #TCL-28-16-F

Mfr description
TCL-28-16-F ONE-PIECE CLAMP COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.52/each

Specifications

Dimensions

  • Outside Diameter
    2.7500 in
  • Width
    0.6880 in

Details

  • Bore Thread
    1.7500-16
  • Construction
    One Piece - Clamp
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Steel - 1215 Lead-Free
  • Series
    TCL
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)