Motion
ISTC-200-12
One-Piece Threaded Clamping Collar ISTC-Series - ISTC Series, One Piece - Split, Steel - ASTM A108, Threaded, 2.0000-12 TPI in ID, 3.0000 in OD, 0.6875 in Wide
Mi Item #00243892
MFR #ISTC-200-12
Price$58.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Threaded Clamping Collar ISTC-Series - ISTC Series, One Piece - Split, Steel - ASTM A108, Threaded, 2.0000-12 TPI in ID, 3.0000 in OD, 0.6875 in Wide
Mi Item #00243892
MFR #ISTC-200-12

Mfr description
ISTC-200-12 THREADED COLLAR
  • High surface contact
  • Design fully engages the thread for secure locking
  • Black oxide provides some corrosion resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.48/each

Specifications

Dimensions

  • Outside Diameter
    3.0000 in
  • Width
    0.6875 in

Details

  • Bore Thread
    2.0000-12
  • Construction
    Threaded
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)