Motion
TCL-32-12-F
Shaft Collar - TCL Series, One Piece - Clamp, Steel - 1215 Lead-Free, Threaded, 2.0000-12 TPI in ID, 3.0000 in OD, 0.6880 in Wide
Mi Item #00243894
MFR #TCL-32-12-F
Price$53.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - TCL Series, One Piece - Clamp, Steel - 1215 Lead-Free, Threaded, 2.0000-12 TPI in ID, 3.0000 in OD, 0.6880 in Wide
Mi Item #00243894
MFR #TCL-32-12-F

Mfr description
TCL-32-12-F ONE-PIECE CLAMP COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.53/each

Specifications

Dimensions

  • Outside Diameter
    3.0000 in
  • Width
    0.6880 in

Details

  • Bore Thread
    2.0000-12
  • Construction
    One Piece - Clamp
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Steel - 1215 Lead-Free
  • Series
    TCL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)