Motion
TCL-5-24-SS
Shaft Collar - TCL Series, One Piece - Clamp, Stainless Steel - 303, Threaded, 0.3125-24 TPI in ID, 0.6875 in OD, 0.2810 in Wide
MI ITEM #00243913
MFR #TCL-5-24-SS
Price$16.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - TCL Series, One Piece - Clamp, Stainless Steel - 303, Threaded, 0.3125-24 TPI in ID, 0.6875 in OD, 0.2810 in Wide
MI ITEM #00243913
MFR #TCL-5-24-SS

Mfr description
TCL-5-24-SS ONE-PIECE CLAMP COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.38/each

Specifications

Dimensions

  • Outside Diameter
    0.6875 in
  • Width
    0.2810 in

Details

  • Bore Thread
    0.3125-24
  • Construction
    One Piece - Clamp
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Material
    Stainless Steel - 303
  • Series
    TCL
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)